Shop ADVANCE TABCO

Back Splash Enclosed Prep Table

  • Mfr # EEK-SS-3010

  • Zoro # G423356538


product price:  $4,950.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

NSF Certified
NSF Certified
Frame Material Finish
None
Top Material
Stainless Steel
Assembly
Fully Assembled
Overall Height
35 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EEK-SS-3010
Zoro #
G423356538
UPC #
747545 22361 6
Country of Origin
United States

Dimensions

Overall Height
35 1/2 in
Cabinet Height
26 in
Back Stop Height
5 in
Overall Width
120 in
Cabinet Interior Depth
24 in
Metal Top Thickness
1 5/8 in
Overall Depth
30 in
Backsplash Height
5 in

Details

Item
Cabinet Bench
NSF Certified
NSF Certified
Frame Material Finish
None
Top Material
Stainless Steel
Assembly
Fully Assembled
Number of Storage Sides
1
Number of Compartments
1
Portability
Stationary
Color
Silver
Frame Construction
Welded Only
Number of Doors
0
Overall Load Capacity
1,200 lb
Edge Shape
Round Corner
Number of Bins
0
Lock Type
No Lock
Top Material Finish
Satin
Features
All-Welded Construction
Frame Material
Stainless Steel
Door Type
No Door/Open Face
Frame Metal Material Gauge
18 ga
Number of Shelves
0
Resistance Properties
Corrosion Resistant
Foot Type
Adjustable Hex Feet
Included Components
Backsplash
Top Metal Material Gauge
16 ga

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 0, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 1,200 lb, Overall Width 120 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.