Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # SLAG-242-X

  • Zoro # G323357321


product price:  $776.99
/ea
Free Shipping & Returns

Key Features

Features
All TIG Welded, Under Shelf is Fully Adjustable
Number of Drawers
0
Unit Type
Not Expandable or Modular
Foot Type
Adjustable Bullet Feet
For Environment
Food Industry
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLAG-242-X
Zoro #
G323357321
UPC #
747545 15008 0
Country of Origin
China

Dimensions

Overall Fixed Height
35 1/2 in
Minimum Adjustable Height
35 1/2 in
Overall Width
24 in
Maximum Adjustable Height
36 1/2 in
Metal Top Thickness
1 5/8 in
Height Adjustment Increments
1/2 in
Work Surface Width
24 in
Height Adjustability
Adjustable Height
Overall Depth
24 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Depth
24 in

Details

Features
All TIG Welded, Under Shelf is Fully Adjustable
Number of Drawers
0
Unit Type
Not Expandable or Modular
Foot Type
Adjustable Bullet Feet
For Environment
Food Industry
Standards
NSF
Series
Economy
Frame Material Finish
Satin Finish
Edge Shape
Round Corner
Item
Work Table
Number of Shelves
1
NSF Certified
NSF Certified
Overall Load Capacity
800 lb
Included Components
Gussets, Lower Shelf
Color
Silver
Top Material
Stainless Steel
Assembly
Unassembled
Frame Metal Material Gauge
12 ga
Expandable Work Surface
No
Top Metal Material Gauge
16 ga
For Location
Indoor
Portability
Stationary
Maximum Shelf Load Capacity
350
Number of Flow Rails
0
Number of Bins
0
Frame Construction
Welded Only
Frame Material
Stainless Steel

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Under Shelf is Fully Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.