Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # SLAG-245-X

  • Zoro # G623358158


product price:  $1,076.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

For Location
Indoor
Maximum Adjustable Height
36 1/2 in
Portability
Stationary
Frame Metal Material Gauge
12 ga
Number of Drawers
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SLAG-245-X
Zoro #
G623358158
UPC #
747545 15011 0
Country of Origin
China

Dimensions

Maximum Adjustable Height
36 1/2 in
Overall Fixed Height
35 1/2 in
Metal Top Thickness
1 5/8 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Width
60 in
Overall Width
60 in
Minimum Adjustable Height
35 1/2 in
Work Surface Depth
24 in
Height Adjustability
Adjustable Height
Overall Depth
24 in
Height Adjustment Increments
1/2 in

Details

For Location
Indoor
Portability
Stationary
Frame Metal Material Gauge
12 ga
Number of Drawers
0
Standards
NSF
Features
All TIG Welded, Under Shelf is Fully Adjustable
Foot Type
Adjustable Bullet Feet
For Environment
Food Industry
Number of Bins
0
Unit Type
Not Expandable or Modular
Frame Material
Stainless Steel
Number of Shelves
1
Series
Economy
Edge Shape
Round Corner
Top Material
Stainless Steel
Item
Work Table
Expandable Work Surface
No
Included Components
Gussets, Lower Shelf
NSF Certified
NSF Certified
Maximum Shelf Load Capacity
350
Frame Material Finish
Satin Finish
Frame Construction
Welded Only
Assembly
Unassembled
Overall Load Capacity
800 lb
Top Metal Material Gauge
16 ga
Number of Flow Rails
0
Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Under Shelf is Fully Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.