Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TKMS-309

  • Zoro # G123360958


product price:  $2,355.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Edge Shape
Round Corner
Foot Type
Adjustable Bullet Feet
Maximum Adjustable Height
36 1/2 in
Number of Bins
0
Top Material Finish
Satin
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TKMS-309
Zoro #
G123360958
UPC #
747545 15973 1
Country of Origin
United States

Dimensions

Maximum Adjustable Height
36 1/2 in
Work Surface Depth
30 in
Overall Width
108 in
Height Adjustability
Adjustable Height
Metal Top Thickness
1 5/8 in
Backsplash Height
5 in
Height Adjustment Increments
1/2 in
Height Adjustment Mechanism
Adjustable Foot
Back Stop Height
5 in
Overall Depth
30 in
Overall Fixed Height
35 1/2 in
Work Surface Width
108 in
Minimum Adjustable Height
35 1/2 in

Details

Edge Shape
Round Corner
Foot Type
Adjustable Bullet Feet
Number of Bins
0
Top Material Finish
Satin
Standards
NSF
For Location
Indoor
Number of Flow Rails
0
Features
All TIG Welded
NSF Certified
NSF Certified
Frame Construction
Welded Only
Included Components
Backsplash, Side and Rear Crossrails
Unit Type
Not Expandable or Modular
Top Metal Material Gauge
16 ga
Frame Metal Material Gauge
12 ga
For Environment
Food Industry
Assembly
Unassembled
Color
Silver
Frame Material
Stainless Steel
Top Material
Stainless Steel
Series
Standard
Item
Equipment Filler Table
Number of Drawers
0
Maximum Shelf Load Capacity
200
Number of Shelves
0
Overall Load Capacity
960 lb
Portability
Stationary
Frame Material Finish
Satin Finish
Expandable Work Surface
No

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.