Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # SLAG-307-X

  • Zoro # G523354434


product price:  $1,536.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Portability
Stationary
Maximum Adjustable Height
36 1/2 in
Metal Top Thickness
1 5/8 in
NSF Certified
NSF Certified
Minimum Adjustable Height
35 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLAG-307-X
Zoro #
G523354434
UPC #
747545 15020 2
Country of Origin
China

Dimensions

Maximum Adjustable Height
36 1/2 in
Metal Top Thickness
1 5/8 in
Minimum Adjustable Height
35 1/2 in
Height Adjustability
Adjustable Height
Overall Depth
30 in
Work Surface Width
84 in
Height Adjustment Increments
1/2 in
Overall Width
84 in
Overall Fixed Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Depth
30 in

Details

Portability
Stationary
NSF Certified
NSF Certified
Foot Type
Adjustable Bullet Feet
Color
Silver
Frame Metal Material Gauge
12 ga
Frame Construction
Welded Only
Edge Shape
Round Corner
Expandable Work Surface
No
Assembly
Unassembled
Standards
NSF
Top Material
Stainless Steel
Overall Load Capacity
600 lb
For Environment
Food Industry
Frame Material Finish
Satin Finish
Included Components
Gussets, Lower Shelf
Features
All TIG Welded, Under Shelf is Fully Adjustable
Top Metal Material Gauge
16 ga
Number of Drawers
0
Item
Work Table
Frame Material
Stainless Steel
For Location
Indoor
Unit Type
Not Expandable or Modular
Number of Bins
0
Number of Shelves
1
Number of Flow Rails
0
Series
Economy
Maximum Shelf Load Capacity
250

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Under Shelf is Fully Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.