Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TMS-249

  • Zoro # G023359526


product price:  $1,941.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Work Surface Width
108 in
Frame Material Finish
Satin Finish
Edge Shape
Round Corner
Height Adjustment Mechanism
Adjustable Foot
Number of Bins
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TMS-249
Zoro #
G023359526
UPC #
747545 16065 2
Country of Origin
United States

Dimensions

Work Surface Width
108 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustment Increments
1/2 in
Overall Depth
24 in
Minimum Adjustable Height
35 1/2 in
Overall Width
108 in
Overall Fixed Height
35 1/2 in
Metal Top Thickness
1 5/8 in
Work Surface Depth
24 in
Height Adjustability
Adjustable Height
Maximum Adjustable Height
36 1/2 in

Details

Frame Material Finish
Satin Finish
Edge Shape
Round Corner
Number of Bins
0
Assembly
Unassembled
Features
All TIG welded
Frame Construction
Welded Only
Portability
Stationary
Top Material
Stainless Steel
For Environment
Food Industry
Overall Load Capacity
960 lb
Foot Type
Adjustable Bullet Feet
Unit Type
Not Expandable or Modular
For Location
Indoor
Number of Shelves
0
Expandable Work Surface
No
Top Metal Material Gauge
16 ga
Number of Flow Rails
0
NSF Certified
NSF Certified
Standards
NSF
Color
Silver
Frame Material
Stainless Steel
Item
Work Table
Series
Standard
Included Components
Side and Rear Crossrails
Top Material Finish
Satin
Frame Metal Material Gauge
12 ga
Maximum Shelf Load Capacity
200
Number of Drawers
0

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.