Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TMS-364

  • Zoro # G623354297


product price:  $1,298.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Edge Shape
Round Corner
Work Surface Width
48 in
Minimum Adjustable Height
35 1/2 in
Work Surface Depth
36 in
Top Metal Material Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TMS-364
Zoro #
G623354297
UPC #
747545 16086 7
Country of Origin
United States

Dimensions

Work Surface Width
48 in
Minimum Adjustable Height
35 1/2 in
Work Surface Depth
36 in
Height Adjustment Increments
1/2 in
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Adjustable Foot
Overall Fixed Height
35 1/2 in
Overall Width
48 in
Overall Depth
36 in
Metal Top Thickness
1 5/8 in
Maximum Adjustable Height
36 1/2 in

Details

Edge Shape
Round Corner
Top Metal Material Gauge
16 ga
Frame Metal Material Gauge
12 ga
Series
Standard
Top Material Finish
Satin
Assembly
Unassembled
Portability
Stationary
Features
All TIG welded
Frame Material Finish
Satin Finish
Foot Type
Adjustable Bullet Feet
Color
Silver
Number of Bins
0
Number of Drawers
0
For Environment
Food Industry
Item
Work Table
Top Material
Stainless Steel
Standards
NSF
Maximum Shelf Load Capacity
350
Unit Type
Not Expandable or Modular
Number of Shelves
0
Included Components
Side and Rear Crossrails
Frame Construction
Welded Only
For Location
Indoor
Overall Load Capacity
640 lb
Frame Material
Stainless Steel
NSF Certified
NSF Certified
Expandable Work Surface
No
Number of Flow Rails
0

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.