Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TSLAG-307-X

  • Zoro # G023361284


product price:  $1,536.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Foot Type
Adjustable Bullet Feet
Edge Shape
Round Corner
Minimum Adjustable Height
35 1/2 in
For Location
Indoor
Overall Load Capacity
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TSLAG-307-X
Zoro #
G023361284
UPC #
747545 21273 3
Country of Origin
China

Dimensions

Minimum Adjustable Height
35 1/2 in
Overall Depth
30 in
Work Surface Depth
30 in
Height Adjustability
Adjustable Height
Overall Width
84 in
Height Adjustment Mechanism
Adjustable Foot
Metal Top Thickness
1 5/8 in
Work Surface Width
84 in
Maximum Adjustable Height
36 1/2 in
Overall Fixed Height
35 1/2 in
Height Adjustment Increments
1/2 in

Details

Foot Type
Adjustable Bullet Feet
Edge Shape
Round Corner
For Location
Indoor
Overall Load Capacity
600 lb
Unit Type
Not Expandable or Modular
Number of Drawers
0
Frame Metal Material Gauge
12 ga
Number of Shelves
0
Frame Construction
Welded Only
Color
Silver
Item
Work Table
Top Metal Material Gauge
16 ga
Standards
NSF
NSF Certified
NSF Certified
Top Material
Stainless Steel
Assembly
Unassembled
Frame Material Finish
Satin Finish
Frame Material
Stainless Steel
Number of Flow Rails
0
Maximum Shelf Load Capacity
2500
Number of Bins
0
Series
Economy
Features
All TIG Welded
Expandable Work Surface
No
For Environment
Food Industry
Included Components
Side and Rear Crossrails
Portability
Stationary

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.