Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TVSS-240

  • Zoro # G323360017


product price:  $1,461.99
/ea
Free Shipping & Returns

Key Features

Foot Type
Adjustable Bullet Feet
Features
All TIG welded
Top Material
Stainless Steel
Included Components
Gussets
Number of Drawers
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TVSS-240
Zoro #
G323360017
UPC #
747545 16522 0
Country of Origin
United States

Dimensions

Overall Depth
24 in
Height Adjustability
Adjustable Height
Work Surface Depth
24 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Metal Top Thickness
2 in
Height Adjustment Increments
1/2 in
Overall Fixed Height
35 1/2 in
Work Surface Width
30 in
Minimum Adjustable Height
35 1/2 in
Overall Width
30 in

Details

Foot Type
Adjustable Bullet Feet
Features
All TIG welded
Top Material
Stainless Steel
Included Components
Gussets
Number of Drawers
0
Frame Material Finish
Satin Finish
For Environment
Food Industry
Unit Type
Not Expandable or Modular
Frame Material
Stainless Steel
Series
Spec-Line
Maximum Shelf Load Capacity
350
Top Metal Material Gauge
14 ga
Overall Load Capacity
640 lb
Number of Bins
0
Top Material Finish
Satin
Frame Construction
Welded Only
Number of Flow Rails
0
Number of Shelves
0
Color
Silver
Assembly
Unassembled
Edge Shape
Square
Portability
Stationary
Expandable Work Surface
No
Frame Metal Material Gauge
12 ga
For Location
Indoor
NSF Certified
NSF Certified
Item
Work Table
Standards
NSF

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.