Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # VSS-2411

  • Zoro # G423357887


product price:  $2,584.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Edge Shape
Square
Number of Flow Rails
0
Metal Top Thickness
2 in
Overall Fixed Height
35 1/2 in
Top Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VSS-2411
Zoro #
G423357887
UPC #
747545 16876 4
Country of Origin
United States

Dimensions

Metal Top Thickness
2 in
Overall Fixed Height
35 1/2 in
Height Adjustment Increments
1/2 in
Height Adjustment Mechanism
Adjustable Foot
Maximum Adjustable Height
36 1/2 in
Work Surface Depth
24 in
Overall Depth
24 in
Minimum Adjustable Height
35 1/2 in
Work Surface Width
132 in
Height Adjustability
Adjustable Height
Overall Width
132 in

Details

Edge Shape
Square
Number of Flow Rails
0
Top Material
Stainless Steel
Unit Type
Not Expandable or Modular
Number of Drawers
0
Number of Shelves
1
Maximum Shelf Load Capacity
200
Item
Work Table
For Location
Indoor
Color
Silver
Foot Type
Adjustable Bullet Feet
Frame Material
Stainless Steel
Overall Load Capacity
1,500 lb
Features
All TIG welded
Assembly
Unassembled
NSF Certified
NSF Certified
Frame Metal Material Gauge
12 ga
Number of Bins
0
Standards
NSF
Expandable Work Surface
No
Frame Construction
Welded Only
For Environment
Food Industry
Series
Spec-Line
Frame Material Finish
Satin Finish
Included Components
Gussets, Lower Shelf
Top Material Finish
Satin
Top Metal Material Gauge
14 ga
Portability
Stationary

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.