Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TVSS-2410

  • Zoro # G323359110


product price:  $2,466.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Maximum Adjustable Height
36 1/2 in
Features
All TIG welded
Portability
Stationary
For Location
Indoor
Top Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TVSS-2410
Zoro #
G323359110
UPC #
747545 16523 7
Country of Origin
United States

Dimensions

Maximum Adjustable Height
36 1/2 in
Overall Depth
24 in
Height Adjustment Mechanism
Adjustable Foot
Overall Fixed Height
35 1/2 in
Work Surface Depth
24 in
Overall Width
120 in
Work Surface Width
120 in
Height Adjustability
Adjustable Height
Height Adjustment Increments
1/2 in
Minimum Adjustable Height
35 1/2 in
Metal Top Thickness
2 in

Details

Features
All TIG welded
Portability
Stationary
For Location
Indoor
Top Material
Stainless Steel
Foot Type
Adjustable Bullet Feet
Maximum Shelf Load Capacity
200
Top Material Finish
Satin
Frame Material
Stainless Steel
Edge Shape
Square
Overall Load Capacity
960 lb
Number of Flow Rails
0
Number of Bins
0
Top Metal Material Gauge
14 ga
Series
Spec-Line
Frame Metal Material Gauge
12 ga
For Environment
Food Industry
Assembly
Unassembled
Standards
NSF
Number of Shelves
0
Item
Work Table
Unit Type
Not Expandable or Modular
NSF Certified
NSF Certified
Included Components
Gussets
Expandable Work Surface
No
Frame Construction
Welded Only
Number of Drawers
0
Frame Material Finish
Satin Finish
Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.