Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TVSS-2412

  • Zoro # G423360641


product price:  $2,723.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Flow Rails
0
NSF Certified
NSF Certified
Frame Material
Stainless Steel
Number of Drawers
0
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TVSS-2412
Zoro #
G423360641
UPC #
747545 16525 1
Country of Origin
United States

Dimensions

Overall Depth
24 in
Work Surface Width
144 in
Overall Width
144 in
Work Surface Depth
24 in
Overall Fixed Height
35 1/2 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Metal Top Thickness
2 in
Height Adjustment Increments
1/2 in
Maximum Adjustable Height
36 1/2 in

Details

Number of Flow Rails
0
NSF Certified
NSF Certified
Frame Material
Stainless Steel
Number of Drawers
0
For Environment
Food Industry
Frame Metal Material Gauge
12 ga
Item
Work Table
For Location
Indoor
Overall Load Capacity
960 lb
Assembly
Unassembled
Top Metal Material Gauge
14 ga
Number of Shelves
0
Standards
NSF
Features
All TIG welded
Top Material
Stainless Steel
Number of Bins
0
Portability
Stationary
Top Material Finish
Satin
Unit Type
Not Expandable or Modular
Frame Construction
Welded Only
Included Components
Gussets
Expandable Work Surface
No
Maximum Shelf Load Capacity
200
Frame Material Finish
Satin Finish
Color
Silver
Series
Spec-Line
Edge Shape
Square
Foot Type
Adjustable Bullet Feet

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.