Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TVSS-247

  • Zoro # G723352698


product price:  $2,134.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Frame Material
Stainless Steel
Frame Material Finish
Satin Finish
Number of Drawers
0
Top Material Finish
Satin
Overall Load Capacity
480 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TVSS-247
Zoro #
G723352698
UPC #
747545 16536 7
Country of Origin
United States

Dimensions

Work Surface Width
84 in
Height Adjustment Mechanism
Adjustable Foot
Metal Top Thickness
2 in
Height Adjustment Increments
1/2 in
Overall Depth
24 in
Overall Width
84 in
Minimum Adjustable Height
35 1/2 in
Height Adjustability
Adjustable Height
Overall Fixed Height
35 1/2 in
Work Surface Depth
24 in
Maximum Adjustable Height
36 1/2 in

Details

Frame Material
Stainless Steel
Frame Material Finish
Satin Finish
Number of Drawers
0
Top Material Finish
Satin
Overall Load Capacity
480 lb
Frame Construction
Welded Only
Top Material
Stainless Steel
Included Components
Gussets
For Environment
Food Industry
Number of Flow Rails
0
Portability
Stationary
Edge Shape
Square
Frame Metal Material Gauge
12 ga
Item
Work Table
Features
All TIG welded
Series
Spec-Line
Top Metal Material Gauge
14 ga
For Location
Indoor
Foot Type
Adjustable Bullet Feet
Maximum Shelf Load Capacity
250
NSF Certified
NSF Certified
Number of Bins
0
Unit Type
Not Expandable or Modular
Assembly
Unassembled
Expandable Work Surface
No
Number of Shelves
0
Color
Silver
Standards
NSF

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.