Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TVSS-305

  • Zoro # G623357427


product price:  $1,749.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Series
Spec-Line
Expandable Work Surface
No
Minimum Adjustable Height
35 1/2 in
For Location
Indoor
Metal Top Thickness
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TVSS-305
Zoro #
G623357427
UPC #
747545 16549 7
Country of Origin
United States

Dimensions

Minimum Adjustable Height
35 1/2 in
Metal Top Thickness
2 in
Maximum Adjustable Height
36 1/2 in
Height Adjustability
Adjustable Height
Work Surface Depth
30 in
Overall Depth
30 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustment Increments
1/2 in
Overall Fixed Height
35 1/2 in
Overall Width
60 in
Work Surface Width
60 in

Details

Series
Spec-Line
Expandable Work Surface
No
Item
Work Table
For Location
Indoor
Top Metal Material Gauge
14 ga
Color
Silver
Edge Shape
Square
Top Material Finish
Satin
Frame Metal Material Gauge
12 ga
Overall Load Capacity
640 lb
Frame Construction
Welded Only
For Environment
Food Industry
Features
All TIG welded
Foot Type
Adjustable Bullet Feet
Portability
Stationary
Maximum Shelf Load Capacity
350
Included Components
Gussets
Frame Material
Stainless Steel
Number of Flow Rails
0
Number of Drawers
0
Number of Bins
0
NSF Certified
NSF Certified
Frame Material Finish
Satin Finish
Number of Shelves
0
Assembly
Unassembled
Top Material
Stainless Steel
Unit Type
Not Expandable or Modular
Standards
NSF

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.