Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TVSS-308

  • Zoro # G823358873


product price:  $2,290.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
0
Frame Material
Stainless Steel
Metal Top Thickness
2 in
Overall Load Capacity
960 lb
Overall Width
96 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TVSS-308
Zoro #
G823358873
UPC #
747545 16555 8
Country of Origin
United States

Dimensions

Metal Top Thickness
2 in
Overall Width
96 in
Minimum Adjustable Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in
Height Adjustability
Adjustable Height
Work Surface Depth
30 in
Overall Depth
30 in
Overall Fixed Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustment Increments
1/2 in
Work Surface Width
96 in

Details

Number of Shelves
0
Frame Material
Stainless Steel
Overall Load Capacity
960 lb
NSF Certified
NSF Certified
Number of Drawers
0
Edge Shape
Square
Frame Construction
Welded Only
Top Metal Material Gauge
14 ga
Portability
Stationary
Maximum Shelf Load Capacity
200
Frame Metal Material Gauge
12 ga
Unit Type
Not Expandable or Modular
Item
Work Table
Color
Silver
Assembly
Unassembled
Included Components
Gussets
Expandable Work Surface
No
Frame Material Finish
Satin Finish
Top Material
Stainless Steel
Number of Flow Rails
0
For Environment
Food Industry
Features
All TIG welded
For Location
Indoor
Number of Bins
0
Foot Type
Adjustable Bullet Feet
Standards
NSF
Top Material Finish
Satin
Series
Spec-Line

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.