Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TKSLAG-245-X

  • Zoro # G023361628


product price:  $1,207.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Frame Construction
Welded Only
Color
Silver
Series
Economy
Height Adjustability
Adjustable Height
Backsplash Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TKSLAG-245-X
Zoro #
G023361628
UPC #
747545 15957 1
Country of Origin
China

Dimensions

Height Adjustability
Adjustable Height
Backsplash Height
5 in
Metal Top Thickness
1 5/8 in
Height Adjustment Mechanism
Adjustable Foot
Overall Width
60 in
Overall Depth
24 in
Work Surface Width
60 in
Back Stop Height
5 in
Minimum Adjustable Height
35 1/2 in
Work Surface Depth
30 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Increments
1/2 in
Overall Fixed Height
35 1/2 in

Details

Frame Construction
Welded Only
Color
Silver
Series
Economy
Item
Equipment Filler Table
Unit Type
Not Expandable or Modular
For Location
Indoor
Edge Shape
Round Corner
Maximum Shelf Load Capacity
350
Foot Type
Adjustable Bullet Feet
Frame Material Finish
Satin Finish
For Environment
Food Industry
Expandable Work Surface
No
Assembly
Unassembled
Overall Load Capacity
800 lb
Top Metal Material Gauge
16 ga
Features
All TIG Welded
Included Components
Backsplash, Side and Rear Crossrails
Number of Shelves
0
Number of Flow Rails
0
Frame Metal Material Gauge
12 ga
Top Material
Stainless Steel
Portability
Stationary
Frame Material
Stainless Steel
NSF Certified
NSF Certified
Number of Drawers
0
Number of Bins
0
Standards
NSF

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.