Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TVSS-309

  • Zoro # G123361252


product price:  $2,537.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Height Adjustment Mechanism
Adjustable Foot
Included Components
Gussets
Maximum Shelf Load Capacity
200
Color
Silver
Assembly
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TVSS-309
Zoro #
G123361252
UPC #
747545 16556 5
Country of Origin
United States

Dimensions

Height Adjustment Mechanism
Adjustable Foot
Maximum Adjustable Height
36 1/2 in
Height Adjustment Increments
1/2 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
35 1/2 in
Work Surface Depth
30 in
Work Surface Width
108 in
Metal Top Thickness
2 in
Overall Width
108 in
Overall Fixed Height
35 1/2 in
Overall Depth
30 in

Details

Included Components
Gussets
Maximum Shelf Load Capacity
200
Color
Silver
Assembly
Unassembled
For Environment
Food Industry
For Location
Indoor
Expandable Work Surface
No
Features
All TIG welded
Number of Shelves
0
Frame Metal Material Gauge
12 ga
Number of Drawers
0
Portability
Stationary
Number of Bins
0
Number of Flow Rails
0
Frame Material Finish
Satin Finish
Frame Construction
Welded Only
Series
Spec-Line
Overall Load Capacity
960 lb
NSF Certified
NSF Certified
Edge Shape
Square
Top Metal Material Gauge
14 ga
Top Material
Stainless Steel
Standards
NSF
Item
Work Table
Frame Material
Stainless Steel
Unit Type
Not Expandable or Modular
Foot Type
Adjustable Bullet Feet
Top Material Finish
Satin

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.