Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TVSS-3611

  • Zoro # G123355091


product price:  $3,331.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

For Environment
Food Industry
Maximum Shelf Load Capacity
200
NSF Certified
NSF Certified
Series
Spec-Line
Height Adjustment Mechanism
Adjustable Foot
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TVSS-3611
Zoro #
G123355091
UPC #
747545 16558 9
Country of Origin
United States

Dimensions

Height Adjustment Mechanism
Adjustable Foot
Work Surface Depth
36 in
Height Adjustment Increments
1/2 in
Overall Fixed Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in
Minimum Adjustable Height
35 1/2 in
Overall Depth
36 in
Height Adjustability
Adjustable Height
Work Surface Width
132 in
Metal Top Thickness
2 in
Overall Width
132 in

Details

For Environment
Food Industry
Maximum Shelf Load Capacity
200
NSF Certified
NSF Certified
Series
Spec-Line
Portability
Stationary
Number of Drawers
0
Frame Material
Stainless Steel
Number of Flow Rails
0
Top Material
Stainless Steel
Features
All TIG welded
Frame Material Finish
Satin Finish
Assembly
Unassembled
Item
Work Table
Foot Type
Adjustable Bullet Feet
Top Material Finish
Satin
Expandable Work Surface
No
Standards
NSF
Top Metal Material Gauge
14 ga
Number of Shelves
0
Edge Shape
Square
Color
Silver
Number of Bins
0
Included Components
Gussets
Frame Metal Material Gauge
12 ga
Overall Load Capacity
960 lb
For Location
Indoor
Frame Construction
Welded Only
Unit Type
Not Expandable or Modular

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.