Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TVSS-365

  • Zoro # G523355943


product price:  $2,025.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

For Environment
Food Industry
Number of Shelves
0
Metal Top Thickness
2 in
Edge Shape
Square
Top Metal Material Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TVSS-365
Zoro #
G523355943
UPC #
747545 16562 6
Country of Origin
United States

Dimensions

Metal Top Thickness
2 in
Height Adjustment Mechanism
Adjustable Foot
Overall Depth
36 in
Maximum Adjustable Height
36 1/2 in
Minimum Adjustable Height
35 1/2 in
Overall Fixed Height
35 1/2 in
Work Surface Depth
36 in
Height Adjustability
Adjustable Height
Height Adjustment Increments
1/2 in
Work Surface Width
60 in
Overall Width
60 in

Details

For Environment
Food Industry
Number of Shelves
0
Edge Shape
Square
Top Metal Material Gauge
14 ga
Top Material
Stainless Steel
Color
Silver
Included Components
Gussets
Standards
NSF
Assembly
Unassembled
Expandable Work Surface
No
Frame Material
Stainless Steel
NSF Certified
NSF Certified
Portability
Stationary
Item
Work Table
Overall Load Capacity
640 lb
Frame Material Finish
Satin Finish
Number of Drawers
0
Features
All TIG welded
Maximum Shelf Load Capacity
350
Frame Metal Material Gauge
12 ga
For Location
Indoor
Foot Type
Adjustable Bullet Feet
Frame Construction
Welded Only
Number of Bins
0
Unit Type
Not Expandable or Modular
Number of Flow Rails
0
Top Material Finish
Satin
Series
Spec-Line

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.