Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TVSS-366

  • Zoro # G923359312


product price:  $2,167.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Frame Material
Stainless Steel
Foot Type
Adjustable Bullet Feet
Overall Depth
36 in
Overall Width
72 in
Maximum Adjustable Height
36 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TVSS-366
Zoro #
G923359312
UPC #
747545 16563 3
Country of Origin
United States

Dimensions

Overall Depth
36 in
Overall Width
72 in
Maximum Adjustable Height
36 1/2 in
Minimum Adjustable Height
35 1/2 in
Work Surface Depth
36 in
Work Surface Width
72 in
Height Adjustment Increments
1/2 in
Metal Top Thickness
2 in
Height Adjustability
Adjustable Height
Overall Fixed Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot

Details

Frame Material
Stainless Steel
Foot Type
Adjustable Bullet Feet
Number of Shelves
0
Frame Metal Material Gauge
12 ga
Series
Spec-Line
Number of Drawers
0
Assembly
Unassembled
Features
All TIG welded
For Environment
Food Industry
Edge Shape
Square
Expandable Work Surface
No
Maximum Shelf Load Capacity
250
For Location
Indoor
Portability
Stationary
Number of Bins
0
Frame Material Finish
Satin Finish
Item
Work Table
Unit Type
Not Expandable or Modular
Included Components
Gussets
Overall Load Capacity
480 lb
Standards
NSF
Top Material Finish
Satin
Frame Construction
Welded Only
NSF Certified
NSF Certified
Number of Flow Rails
0
Color
Silver
Top Material
Stainless Steel
Top Metal Material Gauge
14 ga

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.