Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TVSS-368

  • Zoro # G823356978


product price:  $2,779.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
0
Number of Bins
0
Height Adjustment Mechanism
Adjustable Foot
Frame Construction
Welded Only
Number of Shelves
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TVSS-368
Zoro #
G823356978
UPC #
747545 16565 7
Country of Origin
United States

Dimensions

Height Adjustment Mechanism
Adjustable Foot
Overall Depth
36 in
Height Adjustability
Adjustable Height
Overall Fixed Height
35 1/2 in
Minimum Adjustable Height
35 1/2 in
Overall Width
96 in
Work Surface Width
96 in
Metal Top Thickness
2 in
Height Adjustment Increments
1/2 in
Maximum Adjustable Height
36 1/2 in
Work Surface Depth
36 in

Details

Number of Drawers
0
Number of Bins
0
Frame Construction
Welded Only
Number of Shelves
0
Assembly
Unassembled
For Location
Indoor
Number of Flow Rails
0
Edge Shape
Square
Item
Work Table
Maximum Shelf Load Capacity
200
Portability
Stationary
Frame Material
Stainless Steel
Standards
NSF
Series
Spec-Line
Frame Metal Material Gauge
12 ga
Color
Silver
Included Components
Gussets
NSF Certified
NSF Certified
Frame Material Finish
Satin Finish
Overall Load Capacity
960 lb
Foot Type
Adjustable Bullet Feet
For Environment
Food Industry
Top Metal Material Gauge
14 ga
Features
All TIG welded
Expandable Work Surface
No
Top Material
Stainless Steel
Unit Type
Not Expandable or Modular
Top Material Finish
Satin

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.