Shop ALLPOINTS
See all product information
Create Account
1621141 Tray, Drip, 24-1/2 X 31-1/4 For Montague Oven
Mfr # 1621141
Zoro # G304887083
product price:Â
$
638.99
/ea
Free Shipping & Returns
Key Features
For Use With
Oven
Fits Brand
Montague Oven
Width
31 in
Weight
8.6 lbs
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1621141
- Zoro #
- G304887083
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Oven
- Item
- Drip Tray
- Fits Brand
- Montague Oven
- Weight
- 8.6 lbs
Description
length: 31 1/4" | 794 mm width: 24 1/2" | 622 mm