Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # VSS-249

  • Zoro # G323356799


product price:  $2,235.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
NSF Certified
NSF Certified
Overall Width
108 in
Top Material
Stainless Steel
Series
Spec-Line
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VSS-249
Zoro #
G323356799
UPC #
747545 16885 6
Country of Origin
United States

Dimensions

Overall Width
108 in
Height Adjustment Mechanism
Adjustable Foot
Overall Fixed Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Increments
1/2 in
Overall Depth
24 in
Work Surface Depth
24 in
Minimum Adjustable Height
35 1/2 in
Metal Top Thickness
2 in
Work Surface Width
108 in
Height Adjustability
Adjustable Height

Details

Color
Silver
NSF Certified
NSF Certified
Item
Work Table
Top Material
Stainless Steel
Series
Spec-Line
For Location
Indoor
Assembly
Unassembled
Number of Bins
0
Top Metal Material Gauge
14 ga
For Environment
Food Industry
Number of Shelves
1
Included Components
Gussets, Lower Shelf
Portability
Stationary
Overall Load Capacity
1,500 lb
Edge Shape
Square
Number of Drawers
0
Number of Flow Rails
0
Frame Construction
Welded Only
Frame Material Finish
Satin Finish
Standards
NSF
Foot Type
Adjustable Bullet Feet
Unit Type
Not Expandable or Modular
Features
All TIG welded
Frame Material
Stainless Steel
Top Material Finish
Satin
Frame Metal Material Gauge
12 ga
Maximum Shelf Load Capacity
200
Expandable Work Surface
No

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.