Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # VSS-363

  • Zoro # G223358138


product price:  $1,761.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

For Environment
Food Industry
Maximum Adjustable Height
36 1/2 in
Overall Width
36 in
For Location
Indoor
Included Components
Gussets, Lower Shelf
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VSS-363
Zoro #
G223358138
UPC #
747545 16903 7
Country of Origin
United States

Dimensions

Maximum Adjustable Height
36 1/2 in
Overall Width
36 in
Work Surface Width
36 in
Minimum Adjustable Height
35 1/2 in
Metal Top Thickness
2 in
Height Adjustability
Adjustable Height
Height Adjustment Increments
1/2 in
Overall Depth
36 in
Work Surface Depth
36 in
Height Adjustment Mechanism
Adjustable Foot
Overall Fixed Height
35 1/2 in

Details

For Environment
Food Industry
For Location
Indoor
Included Components
Gussets, Lower Shelf
Number of Bins
0
Item
Work Table
Number of Shelves
1
Expandable Work Surface
No
Features
All TIG welded
Series
Spec-Line
Top Material Finish
Satin
Portability
Stationary
Assembly
Unassembled
Frame Material Finish
Satin Finish
Frame Construction
Welded Only
Color
Silver
Foot Type
Adjustable Bullet Feet
Frame Material
Stainless Steel
Number of Drawers
0
Frame Metal Material Gauge
12 ga
Top Material
Stainless Steel
Overall Load Capacity
1,000 lb
Number of Flow Rails
0
Maximum Shelf Load Capacity
350
Edge Shape
Square
NSF Certified
NSF Certified
Standards
NSF
Unit Type
Not Expandable or Modular
Top Metal Material Gauge
14 ga

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.