Shop ADVANCE TABCO

Poly Top Table-Stainless Open Base

  • Mfr # TSPS-2410

  • Zoro # G023356280


product price:  $2,306.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Expandable Work Surface
No
Features
All TIG welded
Included Components
Backsplash, Side and Rear Crossrails
Maximum Adjustable Height
36 1/2 in
Work Surface Width
120 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TSPS-2410
Zoro #
G023356280
UPC #
747545 16268 7
Country of Origin
United States

Dimensions

Maximum Adjustable Height
36 1/2 in
Work Surface Width
120 in
Minimum Adjustable Height
35 1/2 in
Back Stop Height
6 in
Overall Width
120 in
Height Adjustment Increments
1/2 in
Work Surface Depth
24 in
Height Adjustability
Adjustable Height
Metal Top Thickness
2 in
Backsplash Height
6 in
Non-Metal Top Thickness
5/8 in
Overall Fixed Height
35 1/2 in
Overall Depth
24 in
Height Adjustment Mechanism
Adjustable Foot

Details

Expandable Work Surface
No
Features
All TIG welded
Included Components
Backsplash, Side and Rear Crossrails
Frame Metal Material Gauge
12 ga
Number of Shelves
0
Frame Material
Stainless Steel
Number of Drawers
0
Top Material Finish
Satin
Edge Shape
Square
Item
Work Table
Assembly
Unassembled
NSF Certified
NSF Certified
Color
Silver
Unit Type
Not Expandable or Modular
Foot Type
Adjustable Bullet Feet
Frame Construction
Welded Only
For Location
Indoor
Overall Load Capacity
1,200 lb
Number of Bins
0
Standards
NSF
For Environment
Food Industry
Maximum Shelf Load Capacity
200
Number of Flow Rails
0
Portability
Stationary
Top Material
Poly-Vance

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 6 in, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 5/8 in, Number of Drawers 0, Overall Depth 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.