Floor Mount Scullery Sink, Stainless Steel Bowl Size 24" x 24"

  • Mfr # FC-2-2424-X

  • Zoro # G9964577


product price: $1,518.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Stainless Steel
Mounting Type
Floor
Color
Silver
Overall Length
53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC-2-2424-X
Zoro #
G9964577
UPC #
747545128409
Country of Origin
China

Dimensions

Overall Length
53 in
Overall Width
29 1/2 in
Overall Height
43 in
Bowl Size
24 in x 24 in
Bowl Depth
14 in
Back Splash Height
8 1/2 in
Faucet Hole Dia.
1 1/8 in
Manufacturers Warranty Length
90 day
Bowl Width
24 in
Work Surface Height
37 in
Bowl Length
24 in
Faucet Hole Diameter
1 1/8 in

Details

Item
Scullery Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Stainless Steel
Mounting Type
Floor
Color
Silver
No. of Bowls
2
Number of Holes
2
Number of Stations
2
Gauge
16 ga
Back Splash
Yes
Faucet Mounting Centers
8 in
Drain Opening
3 1/2 in
Includes
Tile Edge Splash, Stainless Steel Legs with 1" Adjustable Stainless Steel Bullet Feet
Side Splash
no
Standards
NSF
Bowl Shape
Square
ADA Compliant
Not ADA Compliant
Mounting Type - Sinks
Floor
Includes Back Splash
Back Splash Included
Drainboard Location
No Drainboard
Number of Faucet Holes
2
Number of Drainboards
0
Includes Side Splash
Side Splash Not Included
Includes Faucet
Faucet Not Included
Sink Type
Kitchen
Includes Drainboard
No
Sink Base Type
Frame
Finish
Satin
ADA Compliance
No
Sink Material
Stainless Steel
Includes Drain Pipe
Drain Pipe Not Included
Includes Work Table
No
Series
Economy Sink
Indoor/Outdoor Usage
Indoor
Mounting Location - Faucet
Splash
Includes Basket Strainer
Basket Strainer Included
Faucet Mounting Location
Splash
Number of Faucets
0
Number of Faucet Mounting Holes
2
Number of Bowls
2

Description

Scullery Sink, Stainless Steel, 16 Gauge, Number of Stations 1, 2 Bowl, Back Splash 8-1/2 In., Mounting Type Floor, Number of Holes 2, Stainless Color/Finish, ADA Compliant No, Standards NSF, Includes Basket Drain, Stainless Steel Cross-Braced Legs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.