Formera 1-3/4 Bowl
- Mfr # 442769
- Zoro # G222925010
product price:Â
$
536.25
/ea
Free Shipping & Returns
Key Features
Standards
IAPMO Certified, UPC Certified
Overall Width
18 in
No. of Bowls
2
Body Material
Stainless Steel
Gauge
18 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 442769
- Zoro #
- G222925010
- UPC #
- 747943047494
- Country of Origin
- Thailand
Dimensions
- Overall Width
- 18 in
- Depth
- 9.08 in
- Overall Length
- 33 in
- Minimum Cabinet Size
- 36 in
Details
- Standards
- IAPMO Certified, UPC Certified
- No. of Bowls
- 2
- Body Material
- Stainless Steel
- Gauge
- 18 ga
- Item
- Kitchen Sink
- Finish
- Satin Polish
Description
Contemporary form for everyday needs. The FORMERA 33" Double Bowl Undermount Stainless Steel Kitchen Sink is ideal for multitasking, with a convenient double bowl configuration that allows you to soak dishes in one bowl while rinsing in the other. German-engineered with corrosion-resistant stainless steel for long-lasting durability and 30 mm radius corners for low-maintenance cleaning -the FORMERA 33" sink makes kitchen life easy. Combine the FORMERA 33" sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamless, fully-integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.