This item is Discontinued.

Advance Tabco Free Standing Multi-Station Hand Wash Sink with Deck 120"W x 23"D x 29-1/2"H (overall) FS-FMD-120

Free Standing Multi-Station Hand Wash Sink with Deck 120"W x 23"D x 29-1/2"H (overall) (Discontinued)

  • Mfr # FS-FMD-120
  • Zoro # G602594072
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-FMD-120
Zoro #
G602594072
UPC #
-
Country of Origin
United States

Description

Multiwash Hand Sink with Rear Deck, with stainless steel legs and flanged feet, 120"W x 23"D x 29-1/2"H (overall), 16" front-to-back x 8" deep (bowl size), 8-1/2"H backsplash, punched with (6) sets of faucet holes 8" OC, includes (3) 3-1/2" rear basket drains, 14 gauge 304 stainless steel construction, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.