Shop ADVANCE TABCO

Galvanized 6 Leg- Caster Set

  • Mfr # TA-25G-6

  • Zoro # G423358075


product price:  $456.99
/ea
Free Shipping & Returns

Key Features

Overall Load Capacity
200 lb
Product Type
Caster Kit
For Leg Type
Tubular
Assembly
Unassembled
Overall Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TA-25G-6
Zoro #
G423358075
UPC #
747545 19781 8
Country of Origin
United States

Dimensions

Overall Depth
2 in
Overall Width
5 in
Wheel Diameter
5 in
Overall Height
35 1/2 in

Details

Overall Load Capacity
200 lb
Product Type
Caster Kit
For Leg Type
Tubular
Item
Caster Set
Assembly
Unassembled
Frame Material
Stainless Steel
Wheel Material
Rubber
Frame Color
Gray
Wheel Type
Solid
Caster Mount Type
Bolt Hole
Caster Type
(2) Rigid Locking, (4) Swivel

Description

Caster Set, Assembly Unassembled, Caster Mount Type Bolt Hole, Caster Type (2) Rigid Locking, (4) Swivel, For Leg Type Tubular, Frame Material Finish Not Applicable, Includes Mounting Hardware Yes, Overall Depth 2 in, Overall Height 35 1/2 in, Overall Load Capacity 200 lb, Overall Width 5 in, Product Type Caster Kit, Wheel Diameter 5 in, Wheel Material Rubber, Wheel Type Solid, Frame Color Gray, ESD Safe No, Frame Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.