Zoro Homepage

Hand Sink, Wall, 15-1/4 In. L, 17-1/4 In. W

  • Mfr # 7-PS-64

  • Zoro # G4079975


product price: $818.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
14 in x 10 in
Bowl Shape
Rectangular
Bowl Depth
5 in
No. of Bowls
1
Flow Rate
1 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-PS-64
Zoro #
G4079975
UPC #
747545104656
Country of Origin
United States

Dimensions

Bowl Size
14 in x 10 in
Bowl Depth
5 in
Overall Width
15 1/4 in
Back Splash Height
8 in
Overall Height
13 in
Overall Length
17 1/4 in
Faucet Hole Dia.
1 1/8 in
Manufacturers Warranty Length
90 day
Bowl Length
14 in
Bowl Width
10 in
Water Inlet Connection Size
1/2 in
Drain Opening Diameter
3 1/2 in
Faucet Hole Diameter
1 1/8 in

Details

Bowl Shape
Rectangular
No. of Bowls
1
Flow Rate
1 gpm
Finish
Satin
Color
Silver
Item
Hand Sink
Drain Opening
3 1/2 in
Mounting Type
Wall
With Faucet / Without Faucet
With Faucet
Number of Stations
1
Faucet Mounting Centers
4 in
Body Material
Stainless Steel
Gauge
20 ga
Side Splash
no
Faucet Operation
Dual Manual Handle
ADA Compliant
Not ADA Compliant
Back Splash
No
Standards
NSF
Includes
Tubular Support
Indoor/Outdoor Usage
Indoor
Includes Side Splash
Side Splash Not Included
Includes Basket Strainer
Basket Strainer Included
Mounting Location - Faucet
Splash
CEC Compliant
CEC Compliant
Water Inlet Connection Type
IPS
Number of Faucet Holes
2
Sink Material
Stainless Steel
Includes Back Splash
Back Splash Included
ADA Compliance
No
Includes Drain Pipe
Drain Pipe Not Included
Includes Installation Hardware
Yes
Faucet Body Material
Brass
Includes Faucet
Faucet Included
Mounting Type - Sinks
Wall
Sink Type
General Purpose
Includes Hardware
Hardware Included
Number of Bowls
1
Number of Drainboards
0
Number of Faucet Mounting Holes
2
Drainboard Location
No Drainboard
Faucet Mounting Location
Splash

Description

Hand Sink,17.25"x15.25"x13",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.