Stainless Steel Wall Mounted Hand Sink 17 in. x 15 in. with Right Side Splash and Gooseneck Faucet
- Mfr # SINK HS-17SS-R-Z
- Zoro # G916393842
Key Features
Specifications
Product Information
- MFR #
- SINK HS-17SS-R-Z
- Zoro #
- G916393842
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 17 in
- Thickness
- 20-gauge for the top, bowl, and backsplash
- Overall Length
- 15 in
- Height
- 13.2 in
- Bowl size
- 10 in L x 14 in W x 5 in D
Details
- Bowl Shape
- Rectangular
- Material
- Stainless Steel
- Standards
- NSF
- Includes
- Faucet, Drain Basket, Right Sidesplash, Backsplash
- Finish
- Polished steel
Description
The AmGood Commercial Wall Mounted Hand Sink is designed for efficient handwashing in tight spaces, making it perfect for commercial kitchens, utility areas, and service stations. With an overall size of 15 in. x 17 in. x 13 in., the unit includes a 14 in. x 10 in. x 5 in. bowl and a right side splash to help contain water and maintain a sanitary environment.Made from 20-gauge type 304 stainless steel, the sink and right side splash are built to withstand daily use while resisting corrosion and rust. The 18-gauge stainless steel mounting clip ensures a secure wall installation. This model includes a 1.5 in. drain basket and a faucet.
- Overall dimensions: 15 in. x 17 in. x 13 in. height. Includes a gooseneck faucet, a 1.5 in. drain basket, and a wall-mounted clip for secure installation.
- Features a 14 in. x 10 in. bowl that’s 5 in. deep with a convenient 8 in. high backsplash and right side splash guard, perfect for efficient handwashing and protecting walls and surrounding areas from splashes.
- Constructed from durable 20-gauge type 304 stainless steel for the top, bowl, and backsplash, ensuring long-lasting performance and corrosion resistance.
- NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.
- All products are packaged & shipped according to the industry’s best practices to ensure damage-free flawless delivery and the highest level of customer satisfaction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.