Zoro Homepage

Hand Sink, Wall, 17-1/4 In. L, 15-1/4 In. W

  • Mfr # 7-PS-44

  • Zoro # G4660661


product price: $1,746.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
14 in x 10 in
Bowl Shape
Rectangular
Bowl Depth
5 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-PS-44
Zoro #
G4660661
UPC #
747545104496
Country of Origin
United States

Dimensions

Bowl Size
14 in x 10 in
Bowl Depth
5 in
Overall Length
17 1/4 in
Faucet Hole Dia.
1 1/8 in
Overall Width
15 1/4 in
Back Splash Height
8 1/4 in
Overall Height
17 1/4 in
Manufacturers Warranty Length
90 day
Bowl Length
14 in
Water Inlet Connection Size
3/8 in
Bowl Width
10 in
Faucet Hole Diameter
1 1/8 in
Drain Opening Diameter
3 1/2 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
1 gpm
Finish
Satin
Color
Silver
Item
Hand Sink
Mounting Type
Wall
Body Material
Stainless Steel
Standards
CSA, NSF
Side Splash
no
Faucet Mounting Centers
1 1/4 in
Drain Opening
3 1/2 in
Includes
Basket Drain, Faucet, Wall Bracket
Back Splash
Yes
With Faucet / Without Faucet
With Faucet
Faucet Operation
Single Knee Pedal
Gauge
18 ga
ADA Compliant
Not ADA Compliant
Number of Stations
1
ADA Compliance
No
Water Inlet Connection Type
IPS
Mounting Location - Faucet
Splash
Includes Installation Hardware
Yes
Sink Type
General Purpose
Number of Faucet Holes
1
CEC Compliant
CEC Compliant
Includes Back Splash
Back Splash Included
Includes Side Splash
Side Splash Not Included
Mounting Type - Sinks
Wall
Includes Drain Pipe
Drain Pipe Not Included
Includes Basket Strainer
Basket Strainer Included
Includes Faucet
Faucet Included
Indoor/Outdoor Usage
Indoor
Faucet Body Material
Brass
Sink Material
Stainless Steel
Includes Hardware
Hardware Included
Number of Faucet Mounting Holes
1
Drainboard Location
No Drainboard
Number of Drainboards
0
Faucet Mounting Location
Splash
Number of Bowls
1

Description

Hand Sink, With Faucet, Body Material Stainless Steel, Mounting Type Wall, Color Silver, Overall Length 17-1/4 In., Overall Width 15-1/4 In., Overall Height 17-1/4 In., Bowl Size 10 In. x 14 In., Bowl Depth 5 In., ADA Compliant No, Back Splash Yes, Bowl Shape Rectangular, Back Splash Height 8-1/4 In., Side Splash No, Faucet Operation Knee Push Panel, Number of Stations 1, Drain Opening 3-1/2 In., Finish Satin, Gauge 18, Faucet Mounting Centers 1-1/4 In., Faucet Hole Dia. 1-1/8 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.