Heavy Duty Ice Cooled Serving Counter 62-1/2 in.W x 36-1/4 in.D x 35 in.H accommodates

  • Mfr # HDCPU-4-BS

  • Zoro # G611089613


product price: $7,107.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDCPU-4-BS
Zoro #
G611089613
UPC #
-
Country of Origin
United States

Description

Heavy Duty Ice Cooled Serving Counter, 62-1/2 in.W x 36-1/4 in.D x 35 in.H, accommodates 4 12 in. x 20 in. pans inserts up to 6-1/4 in. deep with additional space below for ice, stainless steel 8 in.D support shelf with removable 3/8 in. thick poly cutting board, 1 in. drain, 18/304 stainless steel enclosed base on front & sides with fixed undershelf on open rear, adjustable stainless steel bullet feet, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.