Shop ADVANCE TABCO
See all product information
Create Account
Ice and Water Unit, 12 in H, 9.4 in W
- Mfr # D-24-WSIBL-X
- Zoro # G623355706
product price:Â
$
1,285.99
/ea
Free Shipping & Returns
Key Features
Features
Stainless Steel Sliding Removable Cover
Product Type
Ice and Water Unit
Drain Thread Type
IPS
Storage Capacity
23 lb
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-24-WSIBL-X
- Zoro #
- G623355706
- UPC #
- 747545 18201 2
- Country of Origin
- United States
- Features
- Stainless Steel Sliding Removable Cover
- Product Type
- Ice and Water Unit
- Drain Thread Type
- IPS
- Storage Capacity
- 23 lb
- Material
- Stainless Steel
- Item
- Ice and Water Unit
- Includes
- Drip Pan Drain, Filler Faucet
- Includes Legs
- No
- Compatible Product Type
- Universal
- Weight
- 30 lb
- Liner Material
- Stainless Steel
- Finish
- Unfinished
- Door Type
- Sliding Cover
- Standards
- NSF
- Function
- Holds Bottles, Stores Ice
- Compatible Manufacturer Part Number
- Universal
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Width
- 9.4 in
- Drain Size
- 1 in
- Overall Depth
- 13 1/2 in
- Overall Height
- 12 in
- Fits Chest Size
- Stainless Steel Sliding Removable Cover
Description
Ice and Water Unit, Storage Capacity 23 lb, Door Type Sliding Cover, Overall Height 12 in, Overall Width 9.4 in, Overall Depth 13 1/2 in, Finish Unfinished, Antimicrobial No, Includes Legs No, Features Stainless Steel Sliding Removable Cover, Includes Drip Pan Drain, Filler Faucet, Liner Material Stainless Steel, Standards NSF, Weight 30 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.