Shop ADVANCE TABCO
See all product information
Create Account
Ice Bin, 14 in H, 21 in W
- Mfr # D-24-IBL-7-X
- Zoro # G423354022
product price:Â
$
2,567.99
/ea
Free Shipping & Returns
Key Features
Drain Thread Type
IPS
Includes Legs
No
Standards
NSF
Includes
7-Circuit Cold Plate
Overall Width
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-24-IBL-7-X
- Zoro #
- G423354022
- UPC #
- 747545 18199 2
- Country of Origin
- United States
Dimensions
- Overall Width
- 21 in
- Overall Height
- 14 in
- Drain Size
- 1/2 in
- Overall Depth
- 18 in
- Fits Chest Size
- Insulated, Removable Stainless Steel Sliding Cover
Details
- Drain Thread Type
- IPS
- Includes Legs
- No
- Standards
- NSF
- Includes
- 7-Circuit Cold Plate
- Features
- Insulated, Removable Stainless Steel Sliding Cover
- Finish
- Unfinished
- Door Type
- Sliding Cover
- Compatible Product Type
- Universal
- Product Type
- Ice Bin
- Item
- Ice Bin
- Function
- Holds Bottles, Stores Ice
- Material
- Stainless Steel
- Storage Capacity
- 50 lb
- Weight
- 84 lb
- Liner Material
- Stainless Steel
- Compatible Manufacturer Part Number
- Universal
- Shell Material
- Stainless Steel
Description
Ice Bin, Storage Capacity 50 lb, Door Type Sliding Cover, Overall Height 14 in, Overall Width 21 in, Overall Depth 18 in, Finish Unfinished, Antimicrobial No, Includes Legs No, Features Insulated, Removable Stainless Steel Sliding Cover, Includes 7-Circuit Cold Plate, Liner Material Stainless Steel, Standards NSF, Weight 84 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.