Ice Bin, 30 in W, 44 in H, SS
- Mfr # K400
- Zoro # G502015356
product price:Â
$
1,487.99
/ea
Key Features
Overall Width
30 in
Overall Height
44 in
Overall Depth
34 in
Standards
AHRI, NSF
Features
Stay Open Design, Corrosion-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K400
- Zoro #
- G502015356
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 30 in
- Overall Height
- 44 in
- Overall Depth
- 34 in
- Drain Size
- 3/4 in
- Fits Chest Size
- Stay Open Design, Corrosion-Resistant
Details
- Item
- Ice Bin
- Standards
- AHRI, NSF
- Features
- Stay Open Design, Corrosion-Resistant
- Finish
- Unfinished
- Storage Capacity
- 365 lb
- Compatible Ice Machine
- K-0250, K-0350
- Antimicrobial
- No
- Includes Legs
- Yes
- Door Type
- Top Hinged
- Product Type
- Ice Bin
- Compatible Manufacturer Part Number
- K-0250, K-0350
- Liner Material
- Polyurethane
- Drain Thread Type
- FPT
- Compatible Product Type
- Koolaire Ice Machines
- Function
- Stores Ice
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
Description
The KOOLAIRE - K400 Ice Storage Bin is a substantial storage solution with dimensions of 44 inches in height, 30 inches in width, and an overall depth of 34 inches. This robust size offers ample space for ice storage, boasting a capacity to hold up to 365 lbs. The addition of included legs further enhances the bin's practicality by allowing easy access and maintenance underneath.
Constructed from corrosion-resistant stainless steel, this ice storage bin is designed to resist wear over time while maintaining its professional look. Its top hinged door features a stay-open design that provides convenient access during use or cleaning processes. However, it should be noted that this product does not include antimicrobial properties.
In terms of compatibility, the KOOLAIRE - K400 Ice Storage Bin can seamlessly work with K-0250 and K-0350 ice machines. It meets both AHRI and NSF standards which signify its adherence to industry-specific performance and safety benchmarks respectively. When purchasing this item you will receive one Ice Storage Bin complete with legs for installation convenience.
Constructed from corrosion-resistant stainless steel, this ice storage bin is designed to resist wear over time while maintaining its professional look. Its top hinged door features a stay-open design that provides convenient access during use or cleaning processes. However, it should be noted that this product does not include antimicrobial properties.
In terms of compatibility, the KOOLAIRE - K400 Ice Storage Bin can seamlessly work with K-0250 and K-0350 ice machines. It meets both AHRI and NSF standards which signify its adherence to industry-specific performance and safety benchmarks respectively. When purchasing this item you will receive one Ice Storage Bin complete with legs for installation convenience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.