Shop ADVANCE TABCO
See all product information
Create Account
Ice Bin, 14 in H, 27 in W
- Mfr # D-30-IBL-7
- Zoro # G123354940
product price:Â
$
3,015.99
/ea
Free Shipping & Returns
Key Features
Standards
NSF
Function
Holds Bottles, Stores Ice
Compatible Manufacturer Part Number
Universal
Includes
7-Circuit Cold Plate
Drain Thread Type
IPS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-30-IBL-7
- Zoro #
- G123354940
- UPC #
- 747545 18204 3
- Country of Origin
- United States
Dimensions
- Drain Size
- 1/2 in
- Overall Width
- 27 in
- Overall Height
- 14 in
- Overall Depth
- 18 in
- Fits Chest Size
- Insulated, Removable Stainless Steel Sliding Cover
Details
- Standards
- NSF
- Function
- Holds Bottles, Stores Ice
- Compatible Manufacturer Part Number
- Universal
- Includes
- 7-Circuit Cold Plate
- Drain Thread Type
- IPS
- Weight
- 107 lb
- Includes Legs
- No
- Item
- Ice Bin
- Door Type
- Sliding Cover
- Liner Material
- Stainless Steel
- Features
- Insulated, Removable Stainless Steel Sliding Cover
- Finish
- Unfinished
- Material
- Stainless Steel
- Storage Capacity
- 62 lb
- Compatible Product Type
- Universal
- Product Type
- Ice Bin
- Shell Material
- Stainless Steel
Description
Ice Bin, Storage Capacity 62 lb, Door Type Sliding Cover, Overall Height 14 in, Overall Width 27 in, Overall Depth 18 in, Finish Unfinished, Antimicrobial No, Includes Legs No, Features Insulated, Removable Stainless Steel Sliding Cover, Includes 7-Circuit Cold Plate, Liner Material Stainless Steel, Standards NSF, Weight 107 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.