Ice Bin, 33 in H, 42 in W
- Mfr # SLI-12-42-7
- Zoro # G123352519
product price:Â
$
2,121.99
/ea
Free Shipping & Returns
Key Features
Drain Thread Type
IPS
Compatible Manufacturer Part Number
Universal
Material
Stainless Steel
Door Type
Sliding Cover
Overall Depth
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLI-12-42-7
- Zoro #
- G123352519
- UPC #
- 747545 19164 9
- Country of Origin
- United States
Dimensions
- Overall Depth
- 18 in
- Overall Width
- 42 in
- Drain Size
- 1/2 in
- Overall Height
- 33 in
- Fits Chest Size
- (2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing
Details
- Drain Thread Type
- IPS
- Compatible Manufacturer Part Number
- Universal
- Material
- Stainless Steel
- Door Type
- Sliding Cover
- Item
- Ice Bin
- Function
- Holds Bottles, Stores Ice
- Includes Legs
- Yes
- Features
- (2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing
- Product Type
- Ice Bin
- Liner Material
- Stainless Steel
- Storage Capacity
- 140 lb
- Standards
- NSF
- Compatible Product Type
- Universal
- Includes
- 7-Circuit Cold Plate
- Weight
- 105 lb
- Finish
- Unfinished
- Shell Material
- Stainless Steel
Description
Ice Bin, Storage Capacity 140 lb, Door Type Sliding Cover, Overall Height 33 in, Overall Width 42 in, Overall Depth 18 in, Finish Unfinished, Antimicrobial No, Includes Legs Yes, Features (2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing, Includes 7-Circuit Cold Plate, Liner Material Stainless Steel, Standards NSF, Weight 105 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.