Ice Bin, 14 in H, 33 in W
- Mfr # D-36-IBL
- Zoro # G723356597
product price:Â
$
1,478.99
/ea
Free Shipping & Returns
Key Features
Weight
67 lb
Compatible Manufacturer Part Number
Universal
Features
Insulated, Removable Stainless Steel Sliding Cover
Finish
Unfinished
Includes Legs
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-36-IBL
- Zoro #
- G723356597
- UPC #
- 747545 18205 0
- Country of Origin
- United States
Dimensions
- Overall Width
- 33 in
- Overall Depth
- 18 in
- Drain Size
- 1 in
- Overall Height
- 14 in
- Fits Chest Size
- Insulated, Removable Stainless Steel Sliding Cover
Details
- Weight
- 67 lb
- Compatible Manufacturer Part Number
- Universal
- Features
- Insulated, Removable Stainless Steel Sliding Cover
- Finish
- Unfinished
- Includes Legs
- No
- Standards
- NSF
- Storage Capacity
- 75 lb
- Drain Thread Type
- IPS
- Item
- Ice Bin
- Product Type
- Ice Bin
- Material
- Stainless Steel
- Door Type
- Sliding Cover
- Liner Material
- Stainless Steel
- Includes
- No Cold Plate
- Compatible Product Type
- Universal
- Function
- Holds Bottles, Stores Ice
- Shell Material
- Stainless Steel
Description
Ice Bin, Storage Capacity 75 lb, Door Type Sliding Cover, Overall Height 14 in, Overall Width 33 in, Overall Depth 18 in, Finish Unfinished, Antimicrobial No, Includes Legs No, Features Insulated, Removable Stainless Steel Sliding Cover, Includes No Cold Plate, Liner Material Stainless Steel, Standards NSF, Weight 67 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.