Ice Bin, 33 in H, 36 in W
- Mfr # SLI-16-36-7
- Zoro # G223355861
product price:Â
$
2,292.99
/ea
Free Shipping & Returns
Key Features
Weight
112 lb
Overall Width
36 in
Compatible Product Type
Universal
Storage Capacity
155 lb
Drain Thread Type
IPS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLI-16-36-7
- Zoro #
- G223355861
- UPC #
- 747545 19172 4
- Country of Origin
- United States
Dimensions
- Overall Width
- 36 in
- Overall Height
- 33 in
- Drain Size
- 1/2 in
- Overall Depth
- 18 in
- Fits Chest Size
- (2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing
Details
- Weight
- 112 lb
- Compatible Product Type
- Universal
- Storage Capacity
- 155 lb
- Drain Thread Type
- IPS
- Liner Material
- Stainless Steel
- Item
- Ice Bin
- Includes Legs
- Yes
- Includes
- 7-Circuit Cold Plate
- Product Type
- Ice Bin
- Features
- (2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing
- Standards
- NSF
- Function
- Holds Bottles, Stores Ice
- Finish
- Unfinished
- Material
- Stainless Steel
- Door Type
- Sliding Cover
- Compatible Manufacturer Part Number
- Universal
- Shell Material
- Stainless Steel
Description
Ice Bin, Storage Capacity 155 lb, Door Type Sliding Cover, Overall Height 33 in, Overall Width 36 in, Overall Depth 18 in, Finish Unfinished, Antimicrobial No, Includes Legs Yes, Features (2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing, Includes 7-Circuit Cold Plate, Liner Material Stainless Steel, Standards NSF, Weight 112 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.