Shop ADVANCE TABCO
See all product information
Create Account
Ice Bin, 33 in H, 24 in W
- Mfr # SLI-16-24-7
- Zoro # G823355278
product price:Â
$
2,136.99
/ea
Free Shipping & Returns
Key Features
Finish
Unfinished
Door Type
Sliding Cover
Includes
7-Circuit Cold Plate
Product Type
Ice Bin
Liner Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLI-16-24-7
- Zoro #
- G823355278
- UPC #
- 747545 19168 7
- Country of Origin
- United States
- Finish
- Unfinished
- Door Type
- Sliding Cover
- Includes
- 7-Circuit Cold Plate
- Product Type
- Ice Bin
- Liner Material
- Stainless Steel
- Weight
- 96 lb
- Compatible Manufacturer Part Number
- Universal
- Material
- Stainless Steel
- Standards
- NSF
- Compatible Product Type
- Universal
- Drain Thread Type
- IPS
- Item
- Ice Bin
- Features
- (2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing
- Includes Legs
- Yes
- Storage Capacity
- 100 lb
- Function
- Holds Bottles, Stores Ice
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Drain Size
- 1/2 in
- Overall Height
- 33 in
- Overall Depth
- 18 in
- Overall Width
- 24 in
- Fits Chest Size
- (2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing
Description
Ice Bin, Storage Capacity 100 lb, Door Type Sliding Cover, Overall Height 33 in, Overall Width 24 in, Overall Depth 18 in, Finish Unfinished, Antimicrobial No, Includes Legs Yes, Features (2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing, Includes 7-Circuit Cold Plate, Liner Material Stainless Steel, Standards NSF, Weight 96 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.