Shop ADVANCE TABCO
See all product information
Create Account
Ice Bin, 33 in H, 30 in W
- Mfr # SLI-16-30-7
- Zoro # G523353338
product price:Â
$
2,268.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Universal
Overall Depth
18 in
Door Type
Sliding Cover
Includes
7-Circuit Cold Plate
Includes Legs
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLI-16-30-7
- Zoro #
- G523353338
- UPC #
- 747545 19170 0
- Country of Origin
- United States
Dimensions
- Overall Depth
- 18 in
- Overall Height
- 33 in
- Drain Size
- 1/2 in
- Overall Width
- 30 in
- Fits Chest Size
- (2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing
Details
- Compatible Product Type
- Universal
- Item
- Ice Bin
- Door Type
- Sliding Cover
- Includes
- 7-Circuit Cold Plate
- Includes Legs
- Yes
- Liner Material
- Stainless Steel
- Weight
- 104 lb
- Standards
- NSF
- Material
- Stainless Steel
- Features
- (2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing
- Drain Thread Type
- IPS
- Function
- Holds Bottles, Stores Ice
- Compatible Manufacturer Part Number
- Universal
- Product Type
- Ice Bin
- Finish
- Unfinished
- Storage Capacity
- 127 lb
- Shell Material
- Stainless Steel
Description
Ice Bin, Storage Capacity 127 lb, Door Type Sliding Cover, Overall Height 33 in, Overall Width 30 in, Overall Depth 18 in, Finish Unfinished, Antimicrobial No, Includes Legs Yes, Features (2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing, Includes 7-Circuit Cold Plate, Liner Material Stainless Steel, Standards NSF, Weight 104 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.