Shop ADVANCE TABCO
See all product information
Create Account
KD Stainless Wall Shelf
Mfr # WS-KD-60
Zoro # G623358530
product price:Â $230.99
/ea
Free Shipping & Returns
Key Features
Standards
NSF Certified
Color
Silver
Mobility Type
Stationary
Number of Tiers
1
Compatible Series
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WS-KD-60
Zoro #
G623358530
UPC #
747545 17039 2
Country of Origin
United States
Dimensions
Shelf Depth
11 1/8 in
Overall Length
60 in
Overall Depth
11 1/8 in
Overall Height
9 1/2 in
Shelf Length
60 in
Details
Standards
NSF Certified
Color
Silver
Mobility Type
Stationary
Number of Tiers
1
Compatible Series
Universal
Number of Solid Shelves
1
Frame Material
430 Stainless Steel
NSF Certified
Yes
Compatible Product Type
Storage
Product Type
Wall Mounted Shelf
Resistance Properties
Corrosion-Resistant
Features
Bullnose Front Edge, Tab-Lock Design
Finish
Satin
Item
Wall Shelf
Shelf Material
430 Stainless Steel
Load Capacity
12 lb/sq ft
Shelf Type Included
Solid
Description
Wall Shelf, Caster Type Not Applicable, Overall Height 9 1/2 in, Overall Depth 11 1/8 in, Finish Satin, Includes Not Applicable, Product Type Wall Mounted Shelf, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 12 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 430 Stainless Steel, Shelf Depth 11 1/8 in, Shelf Material 430 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.