Shelf
- Mfr # 7111TD
- Zoro # G823435161
product price:Â
$
913.99
/ea
Free Shipping & Returns
Key Features
Shelf Depth
11 in
Features
4.75 cu ft of Internal Shelf Storage, Bolt to the Wall Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, No Steel or Wood Components
Material
Polyethylene
Shelf Weight Capacity
500 lb
Ligature Resistant
Ligature Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7111TD
- Zoro #
- G823435161
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shelf Depth
- 11 in
- Overall Height
- 49 in
- Overall Depth
- 14 in
- Overall Width
- 25 in
- Shelf Width
- 18 1/2 in
- Fits Chest Size
- 4.75 cu ft of Internal Shelf Storage, Bolt to the Wall Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, No Steel or Wood Components
Details
- Item
- Shelf
- Features
- 4.75 cu ft of Internal Shelf Storage, Bolt to the Wall Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, No Steel or Wood Components
- Material
- Polyethylene
- Shelf Weight Capacity
- 500 lb
- Ligature Resistant
- Ligature Resistant
- Model Name
- Endurance(TM) 4 Shelf
- Flammability Standards
- CAL 133, UL 94 HB
- Distance Between Shelves
- 12 in
- Color
- Tide
- Number of Shelves
- 4
- Standards
- GreenGuard Gold Certified, ISO 22196
- Shell Material
- Polyethylene
- Wire Color
- Tide
Description
Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.