Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Drain, Chrome

  • Mfr # K-5

  • Zoro # G4007044


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Drain Opening
1-1/2"
Material of Construction - Drains
Stainless Steel
Color/Finish
Brass
For Use With
Sinks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-5
Zoro #
G4007044
UPC #
747545136718
Country of Origin
China

Dimensions

Length - Drains
4 1/2 in
Pipe Dia. - Drains
3 1/2 in
Pipe Outside Diameter
2 in
Body Height
4 1/2 in
Pipe Inside Diameter
1 1/2 in
Overall Diameter
4 3/8 in

Details

Color
Stainless Steel
Drain Opening
1-1/2"
Material of Construction - Drains
Stainless Steel
Color/Finish
Brass
For Use With
Sinks
Item
Drain Assembly
Color - Drains
Stainless Steel
Connection - Drains
IPS x NPT
Shape - Drains
Round
Inlet/Outlet (In.)
2 x 1 1/2
Material of Construction
Brass
Drain Material
Stainless Steel
Grate Material
Stainless Steel
Connection Thread Type
NPT
Resistance Properties
Corrosion Resistant
Basin Finish
Stainless Steel
Drain Stopper Type
Trip Lever
Includes Strainer
Yes
Shape
Round
Product Type
Drain Assembly
Connection Type
Threaded

Description

Drain Assembly, ADA Compliant Not ADA Compliant, Outlet Location Bottom, Resistance Properties Corrosion-Resistant, Product Type Drain Assembly, Includes Strainer Yes, Pipe Inside Diameter 1 1/2 in, Pipe Outside Diameter 2 in, Shape Round, Body Height 4 1/2 in, Connection Thread Type NPT, Grate Material Stainless Steel, Nominal Pipe Size Not Applicable, Color Silver, Connection Type Threaded, Drain Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.