Shop ADVANCE TABCO
See all product information
Liquor Display Cabinet
Mfr # CRLR-12
Zoro # G623355539
product price:Â $864.99
/ea
Free Shipping & Returns
Key Features
Overall Height
33 in
Number of Tiers
5
Features
4 in Backsplash, Adjustable Plastic Bullet Feet
Resistance Properties
Corrosion-Resistant
Shelf Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- CRLR-12
- Zoro #
- G623355539
- UPC #
- 747545 18157 2
- Country of Origin
- United States
Dimensions
- Overall Height
- 33 in
- Shelf Length
- 12 in
- Overall Length
- 12 in
- Overall Depth
- 20 3/4 in
- Shelf Depth
- 21 in
Details
- Item
- Liquor Display Cabinet
- Number of Tiers
- 5
- Features
- 4 in Backsplash, Adjustable Plastic Bullet Feet
- Resistance Properties
- Corrosion-Resistant
- Shelf Material
- Stainless Steel
- Shelf Type Included
- Solid
- Compatible Product Type
- Liquor Bottles
- Mobility Type
- Stationary
- NSF Certified
- Yes
- Color
- Silver
- Holding Capacity
- 15 Bottles
- Frame Material
- Stainless Steel
- Standards
- NSF Certified
- Compatible Series
- Universal
- Finish
- Satin
- Load Capacity
- 600 lb
- Number of Shelves
- 5
- Product Type
- Liquor Bottle Display Unit
Description
Liquor Display Cabinet, Caster Type Not Applicable, Overall Height 33 in, Overall Depth 20 3/4 in, Finish Satin, Includes Not Applicable, Product Type Liquor Bottle Display Unit, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 600 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material Stainless Steel, Shelf Depth 21 in, Shelf Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.