Shop ADVANCE TABCO
See all product information
Liquor Display Cabinet
Mfr # CRLR-18
Zoro # G123361412
product price:Â $1,006.99
/ea
Free Shipping & Returns
Key Features
Number of Shelves
5
Shelf Material
Stainless Steel
Shelf Length
18 in
Product Type
Liquor Bottle Display Unit
Holding Capacity
20 Bottles
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- CRLR-18
- Zoro #
- G123361412
- UPC #
- 747545 18159 6
- Country of Origin
- United States
Dimensions
- Shelf Length
- 18 in
- Overall Length
- 18 in
- Overall Height
- 33 in
- Overall Depth
- 20 3/4 in
- Shelf Depth
- 21 in
Details
- Number of Shelves
- 5
- Shelf Material
- Stainless Steel
- Product Type
- Liquor Bottle Display Unit
- Holding Capacity
- 20 Bottles
- Shelf Type Included
- Solid
- Frame Material
- Stainless Steel
- Mobility Type
- Stationary
- Features
- 4 in Backsplash, Adjustable Plastic Bullet Feet
- Standards
- NSF Certified
- NSF Certified
- Yes
- Number of Tiers
- 5
- Compatible Product Type
- Liquor Bottles
- Item
- Liquor Display Cabinet
- Finish
- Satin
- Color
- Silver
- Compatible Series
- Universal
- Load Capacity
- 600 lb
- Resistance Properties
- Corrosion-Resistant
Description
Liquor Display Cabinet, Caster Type Not Applicable, Overall Height 33 in, Overall Depth 20 3/4 in, Finish Satin, Includes Not Applicable, Product Type Liquor Bottle Display Unit, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 600 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material Stainless Steel, Shelf Depth 21 in, Shelf Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.