Shop ADVANCE TABCO
See all product information
Liquor Display Cabinet
Mfr # CRLR-24
Zoro # G323357543
product price:Â $1,219.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin
Color
Silver
Features
4 in Backsplash, Adjustable Plastic Bullet Feet
Shelf Depth
21 in
Frame Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- CRLR-24
- Zoro #
- G323357543
- UPC #
- 747545 18161 9
- Country of Origin
- United States
Dimensions
- Shelf Depth
- 21 in
- Overall Height
- 33 in
- Overall Depth
- 20 3/4 in
- Overall Length
- 24 in
- Shelf Length
- 24 in
Details
- Finish
- Satin
- Color
- Silver
- Features
- 4 in Backsplash, Adjustable Plastic Bullet Feet
- Frame Material
- Stainless Steel
- Load Capacity
- 600 lb
- Shelf Type Included
- Solid
- Product Type
- Liquor Bottle Display Unit
- Mobility Type
- Stationary
- Number of Tiers
- 5
- Standards
- NSF Certified
- Number of Shelves
- 5
- Resistance Properties
- Corrosion-Resistant
- Shelf Material
- Stainless Steel
- Compatible Product Type
- Liquor Bottles
- Compatible Series
- Universal
- Holding Capacity
- 30 Bottles
- NSF Certified
- Yes
- Item
- Liquor Display Cabinet
Description
Liquor Display Cabinet, Caster Type Not Applicable, Overall Height 33 in, Overall Depth 20 3/4 in, Finish Satin, Includes Not Applicable, Product Type Liquor Bottle Display Unit, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 600 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material Stainless Steel, Shelf Depth 21 in, Shelf Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.