Shop ADVANCE TABCO
See all product information
Liquor Display Cabinet
Mfr # CRLR-30
Zoro # G323361601
product price:Â $1,254.99
/ea
Free Shipping & Returns
Key Features
Resistance Properties
Corrosion-Resistant
Holding Capacity
35 Bottles
Standards
NSF Certified
Compatible Series
Universal
Product Type
Liquor Bottle Display Unit
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- CRLR-30
- Zoro #
- G323361601
- UPC #
- 747545 18163 3
- Country of Origin
- United States
Dimensions
- Shelf Length
- 30 in
- Overall Height
- 33 in
- Shelf Depth
- 21 in
- Overall Length
- 30 in
- Overall Depth
- 20 3/4 in
Details
- Resistance Properties
- Corrosion-Resistant
- Holding Capacity
- 35 Bottles
- Standards
- NSF Certified
- Compatible Series
- Universal
- Product Type
- Liquor Bottle Display Unit
- Item
- Liquor Display Cabinet
- Number of Shelves
- 5
- Shelf Type Included
- Solid
- Color
- Silver
- Frame Material
- Stainless Steel
- Finish
- Satin
- NSF Certified
- Yes
- Load Capacity
- 600 lb
- Features
- 4 in Backsplash, Adjustable Plastic Bullet Feet
- Number of Tiers
- 5
- Mobility Type
- Stationary
- Shelf Material
- Stainless Steel
- Compatible Product Type
- Liquor Bottles
Description
Liquor Display Cabinet, Caster Type Not Applicable, Overall Height 33 in, Overall Depth 20 3/4 in, Finish Satin, Includes Not Applicable, Product Type Liquor Bottle Display Unit, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 600 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material Stainless Steel, Shelf Depth 21 in, Shelf Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.