Shop ADVANCE TABCO
See all product information
Liquor Display Cabinet
Mfr # CRLR-36
Zoro # G023361413
product price:Â $1,334.99
/ea
Free Shipping & Returns
Key Features
Overall Length
36 in
NSF Certified
Yes
Features
4 in Backsplash, Adjustable Plastic Bullet Feet
Finish
Satin
Shelf Type Included
Solid
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CRLR-36
Zoro #
G023361413
UPC #
747545 18165 7
Country of Origin
United States
Dimensions
Overall Length
36 in
Shelf Length
36 in
Overall Depth
20 3/4 in
Overall Height
33 in
Shelf Depth
21 in
Details
NSF Certified
Yes
Features
4 in Backsplash, Adjustable Plastic Bullet Feet
Finish
Satin
Shelf Type Included
Solid
Mobility Type
Stationary
Compatible Series
Universal
Standards
NSF Certified
Shelf Material
Stainless Steel
Color
Silver
Resistance Properties
Corrosion-Resistant
Load Capacity
600 lb
Item
Liquor Display Cabinet
Number of Tiers
5
Compatible Product Type
Liquor Bottles
Holding Capacity
45 Bottles
Number of Shelves
5
Product Type
Liquor Bottle Display Unit
Frame Material
Stainless Steel
Description
Liquor Display Cabinet, Caster Type Not Applicable, Overall Height 33 in, Overall Depth 20 3/4 in, Finish Satin, Includes Not Applicable, Product Type Liquor Bottle Display Unit, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 600 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material Stainless Steel, Shelf Depth 21 in, Shelf Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.